DBI-SALA Self-Retracting Lifeline, 8 ft. Length, Rebar Hook, Aluminum, 2 Leg(s)

  • Mfr # 3100585

  • Zoro # G110354397


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Rebar Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100585
Zoro #
G110354397
UPC #
00648250242865
Country of Origin
United States

Dimensions

Length
8 ft.
Rebar Hook Gate Opening Size
2 3/16 in
Lifeline Width
3/4 in
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Rebar Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
DBI-SALA
Anchorage End Connection
Rebar Hook
Visual Load Indicator
Yes
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
Minimum Weight Capacity
130 lb
Replaceable Lifeline
Yes
RFID Equipped
Yes
Rescue Mode
Lower, Raise
Anchorage End Connection Type
Quick-Connect
Lifeline Material
Web

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Rebar Hook, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Web, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, Rebar Hook Gate Opening Size 2 3/16 in, ANSI Standards Met ANSI Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.