DBI-SALA Self-Retracting Lifeline, 8 ft. Length, Snap Hook, Steel, 2 Leg(s), 420 lb Weight Capacity

  • Mfr # 3100582

  • Zoro # G110354434


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100582
Zoro #
G110354434
UPC #
00648250242834
Country of Origin
United States

Dimensions

Length
8 ft.
Lifeline Width
3/4 in
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
DBI-SALA
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
Anchorage End Connection Material
Steel
Replaceable Lifeline
Yes
Minimum Weight Capacity
130 lb
ANSI Standards Met
ANSI Z359.14-2021
Rescue Method
Self
ANSI SRL Type
SRL-P
ANSI SRL Class (2021)
Class 1
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Mode
Lower, Raise
Anchorage End Connection Type
Quick-Connect
Lifeline Material
Web

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Web, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, Color Black, Lifeline Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.