Delta Arc Flash Harness and Lanyard Kit, XXL (Discontinued)
- Mfr # 1150918
- Zoro # G1264965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1150918
Zoro #
G1264965
UPC #
-
Country of Origin
China
Details
Item
Arc Flash Harness and Lanyard Kit
Harness Sizing
2XL
Kit Components
1110752 arc flash nylon harness with web loop, 1240861 arc flash 6 ft. shock absorbing lanyard, carrying bag
Color
Yellow
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lbs. (140 kg)
Back D-Ring
Yes
Front D-Ring
Yes
Webbing Materials
Nylon
Leg Strap Buckles
Zinc Plated Steel
Harness Application
Utilities
Series
Deltaâ„¢
Description
Kit,Arc Flash,Xxl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.