Zoro Homepage

Equipment Carrying and Storage Bag, M

  • Mfr # 9503806

  • Zoro # G3298858


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Canvas
Length
19 1/2 in
Width
19.5 in
Features
Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9503806
Zoro #
G3298858
UPC #
840779005857
Country of Origin
China

Dimensions

Length
19 1/2 in
Width
19.5 in
Height
12 in

Details

Item
Utility Duffel Bag
Color
Blue
Material
Canvas
Features
Shoulder Strap
RFID Equipped
No
Webbing Coating
Uncoated
Includes Padding
No
Harness Application
Construction, General Industry
Accessory Type
Duffel Bag
For Use With

Description

Utility Duffel Bag, Accessory Type Duffel Bag, Torso Connection Type Not Applicable, Hardware Material Not Applicable, Material Canvas, Seat Style Not Applicable, Size Not Applicable, Webbing Coating Uncoated, Weight Capacity Not Applicable, Features Shoulder Strap, Harness Application Construction, General Industry, Includes Padding No, Length 19 1/2 in, RFID Equipped No, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.