Shop 3M DBI-SALA
See all product information
Create Account
ExoFit NEX(TM) Full Body Harness, 2XL, 420 lb.
- Mfr # 1113118
- Zoro # G0617849
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1113118
- Zoro #
- G0617849
- UPC #
- -
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- 2XL
- Harness Style
- Crossover
- Weight Capacity
- 420 lb.
- D-Ring Locations
- Back, Front, Side
- Harness Application
- Climbing, Positioning
- Leg Strap Buckles
- Quick-Connect
- Standards
- ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material
- Polyester
- Series
- ExoFit NEX(TM)
- Includes Padding
- Yes
- Harness D-Ring Material
- Aluminum
- Hardware Material
- Steel
- Features
- Built-in Reflective Materials, Protected Labels
- With Belt
- No
- RFID Equipped
- Yes
- Torso Adjustment
- Cam
- Webbing Coating
- Uncoated
- Harness Color
- Gray
- Padding Location
- Back, Leg, Shoulder
- ANSI Standards Met
- ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
- Industry
- Construction, General Industry, Transportation, Wind Energy
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Gender
- Unisex
Dimensions
- Color and Size
- Gray - 2XL
- Fits Chest Size
- Built-in Reflective Materials, Protected Labels
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.