Shop 3M DBI-SALA

ExoFit NEX(TM) Full Body Harness, XS, 420 lb.

  • Mfr # 1113105
  • Zoro # G0617815

product price: 
$
666.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1113105
Zoro #
G0617815
UPC #
648250164815
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
XS
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing, Positioning
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Back D-Ring
Yes
Adjustable
Yes
Front D-Ring
Yes
Side D-Rings
Yes
Harness D-Ring Material
Aluminum
Hardware Material
Steel
Features
Built-in Reflective Materials, Protected Labels
RFID Equipped
Yes
Harness Color
Gray
With Belt
No
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated
Torso Adjustment
Cam
Industry
Construction, General Industry, Transportation, Wind Energy
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Gender
Unisex

Dimensions

Color and Size
Gray - XS
Fits Chest Size
Built-in Reflective Materials, Protected Labels

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.