Zoro Homepage

ExoFit XP Construction Style Positioning Harness, Medium, 420 lb (190 kg), Back, Side D-Ring

  • Mfr # 1110151

  • Zoro # G802568323


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110151
Zoro #
G802568323
UPC #
648250161630
Country of Origin
United States

Details

Item
Construction Style Positioning Harness
Harness Sizing
Medium
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit™ XP
With Belt
Yes
Harness Color
Blue
Harness Buckle Material
Zinc Plated Steel
Subpelvic Strap
Yes
Tensile Strength
6000 lb.
Padding Location
Back/Hip, Shoulder/Back and Leg
Includes Padding
Yes
Leg Strap Buckles
Quick Connect
Chest Strap Buckles
Quick Connect

Description

EXOFITTM XP CONSTRUCTION HARNESSES, DBI/SALA 1110151 EXOFIT™ XP CONSTRUCTION STYLE POSITIONING HARNESS - MODEL # 1110151. BACK D-RING, BELT WITH PAD AND SIDE D-RINGS, QUICK CONNECT BUCKLE LEG STRAPS, REMOVABLE COMFORT PADDING (SIZE MEDIUM). FEATURES:
    REMOVABLE SHOULDER, BACK AND LEG COMFORT PADDING STAND-UP BACK D-RING WITH IMPACT INDICATOR BODY BELT/HIP PAD WITH SIDE D-RINGS QUICK CONNECT CHEST AND LEG STRAPS SOFT, LIGHTWEIGHT WEBBING BUILT-IN LANYARD KEEPERS PARACHUTE TORSO ADJUSTERS PROTECTED LABELS, EQUIPPED WITH I-SAFE™

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.