ExoFit(TM) X300 Fall Protection Harness, L, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1113082
Zoro # G203953346
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1113082
Zoro #
G203953346
UPC #
648250164730
Country of Origin
United States
Dimensions
Color and Size
Gray - L
Details
Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Harness D-Ring Material
Aluminum
With Belt
No
Webbing Coating
Polyester
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Padding Location
Back, Leg
Hardware Material
Aluminum, Steel
RFID Equipped
Yes
Torso Adjustment
Revolver
Harness Color
Gray
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.