Needlestick Original Mechanics Gloves, Synthetic Leather Palm, Synthetic Leather, TrekDry Back

  • Mfr # NSMG-08-011
  • Zoro # G210062949
product price: 
$
40.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NSMG-08-011
Zoro #
G210062949
UPC #
781513674246
Country of Origin
Philippines
Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, ASTM F2878, EN 388, ISEA
Stitching Material
Nylon, Polyester
ANSI/ISEA Needlestick Level - Palm
2
Glove Back Color
Black/Gray
ANSI/ISEA Puncture Level
5
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Series
Needlestick Original
ANSI/ISEA Abrasion Level
5
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Glove Back Material
Synthetic Leather, TrekDry
ANSI/ISEA Needlestick Level - Fingertips
2
ANSI/ISEA Needlestick Level - Back
2
Cut-Resistance Coverage
Palm and Fingers
EN 388 Rating
4X44D
ANSI/ISEA Puncture Force
150 N
Latex-Free
No
Pairs per Package
1
Silicone-Free
No
Glove Hand Style
Left and Right
Reflective Backing
No
Includes Double Palm
No
ANSI/ISEA Needlestick Force - Palm
6 N
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Needlestick Force - Fingertips
6 N
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Color
Uncoated
Glove Coating Finish
Uncoated
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single Layer
Cuff Material
Synthetic Leather, TPR
Anti-Static
No
Oil-Resistant
No
Glove Features
Touchscreen Compatible
EN 388 Impact Rated
Yes
ANSI/ISEA Needlestick Force - Back
6 N
Glove Backing Material
Synthetic Leather, TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Wire Color
Black/Gray

Dimensions

Glove Length
12 in
Size- Alpha
XL
Size- Numeric
11
Cuff Length
1 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.