Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extendable Pole Hoist, Aluminum, Green

  • Mfr # 8561235

  • Zoro # G911420079


product price: $1,515.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
For Use With
3-Way SRL with Emergency Retrieval or Winch
Weight Capacity
450 lb
Standards
CE EN 795:2012, OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8561235
Zoro #
G911420079
UPC #
-
Country of Origin
United States

Dimensions

Maximum Height
4 1/2 ft
Overall Height
3 ft
Minimum Height
3 ft
Height
3 ft
Length
4 ft.–7 ft. (1.2 m–2.1 m) or 6 ft.–10 ft. (1.8 m–3 m)

Details

Item
Extendable Pole Hoist
Color
Green
Material
Aluminum
For Use With
3-Way SRL with Emergency Retrieval or Winch
Weight Capacity
450 lb
Standards
CE EN 795:2012, OSHA 1910.140, OSHA 1926.502
Entry Orientation
Horizontal, Vertical
Confined Space Component
Pole Hoist System
Includes SRL
No
Base Installation
Portable
Includes Winch
No
Base Mount Style
T-Bar Leg
Confined Space Item
Pole Hoist System

Description

Extendable Pole Hoist, Weight Capacity 450 lb, Overall Height 3 ft, Maximum Height 4 1/2 ft, Minimum Height 3 ft, Maximum Arm Length Not Applicable, Minimum Arm Length Not Applicable, Includes SRL No, Material Aluminum, Confined Space Component Pole Hoist System, Entry Orientation Horizontal, Vertical, For Use With 3-Way SRL with Emergency Retrieval or Winch, Color Green, Includes Winch No, Base Installation Portable, Base Mount Style T-Bar Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.