3M Dbi-Sala

Fall Protection Harness, L, Polyester


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Webbing Coating Polyester
  • Hardware Material Aluminum, Steel
  • Harness Style Vest
  • Harness Application General Use, Positioning
  • Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1401052
  • Zoro # G403953344
  • UPC #
    648250182956
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - L

Details

Webbing Coating Polyester
Hardware Material Aluminum, Steel
Harness Style Vest
Harness Application General Use, Positioning
Harness Sizing L
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Item Fall Protection Harness
Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
D-Ring Locations Back, Hips
Webbing Material Polyester
RFID Equipped Yes
Harness D-Ring Material Steel
Harness Color Gray
Series ExoFit(TM) X100
Includes Padding Yes
Padding Location Back, Waist
Torso Adjustment Revolver
Leg Strap Buckles Quick-Connect
Weight Capacity 420 lb
With Belt Yes
Chest Strap Buckles Quick-Connect
ANSI Standards Met ANSI Z359.11
Industry Construction, General Industry, General Manufacturing, Transportation
Safety Features Belt
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.