Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1402036
Zoro # G403953245
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Chest Strap Buckles Quick-Connect
- Harness Color Gray
- Harness D-Ring Material Steel
- Weight Capacity 420 lb
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402036
- Zoro # G403953245
- UPC # 648250188262
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Details
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- KIMBERLY-CLARK Kimberly Clark Professional KCC 25685 Nemesis Safety Glasses for Indoor & Outdoor (KCC 25685)
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113211)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- 3M Dbi-Sala Fall Protection