3M Dbi-Sala

Fall Protection Harness, XL, Polyester


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
  • Hardware Material Aluminum, Steel
  • Leg Strap Buckles Tongue
  • With Belt No
  • Harness Style Vest
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1401159
  • Zoro # G803953258
  • UPC #
    648250200247
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - XL

Details

Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
Hardware Material Aluminum, Steel
Leg Strap Buckles Tongue
With Belt No
Harness Style Vest
Harness D-Ring Material Steel
Weight Capacity 420 lb
Harness Color Gray
RFID Equipped Yes
Webbing Material Polyester
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Harness Application General Use
Includes Padding Yes
Webbing Coating Polyester
Series ExoFit(TM) X100
Padding Location Back, Waist
Chest Strap Buckles Mating
D-Ring Locations Back, Shoulders
Harness Sizing XL
Item Fall Protection Harness
Torso Adjustment Revolver
Industry Construction, General Industry, General Manufacturing, Transportation
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.