Shop 3M DBI-SALA
See all product information
Remote Anchor System, 3 ft Length, 310 lb Weigth Capacity, Steel Anchor, Dual D-Ring
Mfr # 2104528
Zoro # G0620186
product price:Â $1,927.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA
Length
3 ft
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2104528
Zoro #
G0620186
UPC #
840779011834
Country of Origin
China
Dimensions
Length
3 ft
Overall Length
3 ft
Min. Pole Length
8 ft
Pole Length Range
8 ft to 16 ft
Max. Pole Length
16 ft
Webbing Width
1 3/4 in
Minimum Pole Length
8 ft
Maximum Pole Length
16 ft
Details
Item
Remote Anchor System
Standards
OSHA
Weight Capacity
310 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Workers per System
1
Material
Steel
Includes
Carrying Bag, Snap Hook Installation/Removal Tool, Tie-Off Adaptor
Kit Includes
Carrying Bag, Pole, Snap Hook, Tie-Off Adapter
Anchor Installation
Reusable
Pole Hook Type
Snap Hook, Tie-Off Adapter
Pass-Through End
D-Ring
Brand and Series
3M DBI-SALA
D-Ring Material
Steel
Wear Pad
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Remote Anchor System, Includes Carrying Bag, Snap Hook Installation/Removal Tool, Tie-Off Adaptor, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Snap Hook, Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Maximum Pole Length 16 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.