Force(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 1246145

  • Zoro # G6225931


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246145
Zoro #
G6225931
UPC #
00840779097708
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1-3/8"
Extended Fall Length
10 ft.
Max. Working Length
6 ft.
Rebar Hook Gate Opening Size
2-1/2"
Harness Connection Gate Opening Size
3/4"
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Force(TM)2
Anchorage End Connection
Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Locking Harness Connection Hook Type
Snap Hook
Harness Hook Type
Snap Hook
For Use With
Full Body Harness
Anchorage Hook Type
Aluminum Rebar Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Hardware Material
Zinc Plated Steel
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Shock Absorbing Lanyard Type
Fixed Length
Anchorage End Connection Type
Rebar Hook
RFID Equipped
Yes
Includes Rescue Ring
No
Anchorage End Connection Material
Aluminum
Shock-Absorbing Lanyard Material
Polyester
Shock Absorbing Type
Shock Pack
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.13
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.