Force(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s)

  • Mfr # 1246167

  • Zoro # G5175904


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1246167
Zoro #
G5175904
UPC #
00840779097890
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
10 ft.
Strap Width
12"
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Force(TM)2
Anchorage End Connection
Snap Hook
Shock Absorbing Lanyard Type
Fixed Length
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
For Use With
Full Body Harness
Anchorage Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Harness Hook Type
Snap Hook
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Hardware Material
Steel
Includes
Shock pack with protective labels, i-Safe enabled hi frequency RFID tag
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook
Includes Rescue Ring
No
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Shock Absorbing Type
Shock Pack
Anchorage End Connection Type
Snap Hook
Shock-Absorbing Lanyard Material
Polyester
Number of Rescue Rings
0
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.13
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 420 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.