This item is Discontinued.

3M Dbi-Sala Full Body Harness, 2XL, Polyester 1108658

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1108658
  • Zoro # G1227899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1108658
Zoro #
G1227899
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes

Description

Harness Size Xx Large Wt 7 Lb Ea Dim, Specialty Working Conditions Not Applicable, Harness Sizing 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.