Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1108980
Zoro #
G1260850
UPC #
840779030064
Country of Origin
United States
Dimensions
Color and Size
Blue - 2XL
Details
Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Harness D-Ring Material
Steel
Features
Hardware Material
Steel
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder, Waist
Torso Adjustment
Friction
RFID Equipped
Yes
With Belt
Yes
Harness Color
Blue
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features Protected Labels, Hardware Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.