This item is Discontinued.

3M Dbi-Sala Full Body Harness, 2XL, Polyester 1110104

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1110104
  • Zoro # G0479851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110104
Zoro #
G0479851
UPC #
648250162361
Country of Origin
Multiple

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry, Transportation
Chest Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) XP
Includes Padding
Yes
Side D-Rings
No
Back D-Ring
Yes
Front D-Ring
No

Description

XP Vest-Style Harnesses, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing 2XL, Weight Capacity 420 lb, Harness Application Construction, General Industry, Transportation, Industry Construction, General Industry, Transportation, Series ExoFit(TM) XP, Webbing Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.