This item is Discontinued.

3M Dbi-Sala Full Body Harness, 2XL, Polyester 1110179

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1110179
  • Zoro # G1228081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110179
Zoro #
G1228081
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) XP
Includes Padding
Yes

Description

Harn Tb Con 1D Xxl Xp Sewn Pad Belt, Specialty Working Conditions Not Applicable, Harness Sizing 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.