This item is Discontinued.

3M Dbi-Sala Full Body Harness, 2XL, Polyester 1140059

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # 1140059
  • Zoro # G1622465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140059
Zoro #
G1622465
UPC #
00840779154128
Country of Origin
United States

Dimensions

Color and Size
Blue - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
330 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Side D-Rings
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
Stretchable
No
Adjustable
Yes
Subpelvic Strap
Yes
Hardware Material
Steel
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Tensile Strength
3600 lb.
Front D-Ring
No
Harness D-Ring Material
Zinc Plated Steel
Back D-Ring
Yes
With Belt
Yes
Harness Color
Blue
Torso Adjustment
Mating
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder, Waist
RFID Equipped
Yes

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.