3M Dbi-Sala

Full Body Harness, 2XL, Repel(TM) Polyester


product price: $775.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subpelvic Strap Yes
  • Tensile Strength 6000 lb.
  • Adjustable Yes
  • Includes Lifetech Weight Distribution System, Sewn In Hip Pad and Belt
  • Back D-Ring Yes
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1112539
  • Zoro # G2418160
  • UPC #
    00840779109883
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Blue/Gray - 2XL

Details

Subpelvic Strap Yes
Tensile Strength 6000 lb.
Adjustable Yes
Includes Lifetech Weight Distribution System, Sewn In Hip Pad and Belt
Back D-Ring Yes
Hardware Material Steel
Leg Strap Buckles Quick-Connect
Side D-Rings Yes
Shoulder Strap Buckles None
Harness Application Positioning
Item Full Body Harness
Chest Strap Buckles Quick-Connect
Webbing Material Polyester
Harness Sizing 2XL
Weight Capacity 420 lb
Series ExoFit STRATA(TM)
Stretchable No
Standards ANSI Z359.1, ANSI Z359.11
Front D-Ring No
Harness D-Ring Material Aluminum
Features Body Belt/Hip Had with EVA Padding, Built-In Lanyard Keepers, Customizable Name Tag, EZ-Link SRL Adapter, Impact Indicator, Integrated Suspension Trauma Straps, LIFTech Weight Distribution System, PolarMesh Back Pad, Protected Labels, Stand-Up Tech-Lite Aluminum Dorsal D-Ring, Tech-Lite Aluminum Side D-Rings, Tongue Buckle Leg Strap
Includes Padding Yes
Webbing Coating Uncoated
D-Ring Locations Back, Hips
Harness Color Blue/Gray
Padding Location Back, Leg, Shoulder, Waist
Harness Style Vest
Torso Adjustment Cam
RFID Equipped Yes
With Belt Yes
Safety Features Belt
Industry Construction, General Industry, Oil and Gas, Transportation
ANSI Standards Met ANSI Z359.1, ANSI Z359.11
OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.