This item is Discontinued.

3M Dbi-Sala Full Body Harness, 3XL, Repel(TM) Polyester 1113014

Full Body Harness, 3XL, Repel(TM) Polyester (Discontinued)

  • Mfr # 1113014
  • Zoro # G0479860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113014
Zoro #
G0479860
UPC #
840779034512
Country of Origin
United States

Dimensions

Color and Size
Gray - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
ExoFit NEX(TM)
Includes Padding
Yes
Back D-Ring
Yes
Front D-Ring
No
Side D-Rings
No
Adjustable
Yes
Features
Hybrid shoulder, back and leg comfort padding Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Loops for body belt Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator
Harness D-Ring Material
Aluminum
Hardware Material
Steel
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
Harness Color
Gray

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Built-in Reflective Materials, Protected Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.