This item is Discontinued.

3M Dbi-Sala Full Body Harness, L, Polyester 1100634

Full Body Harness, L, Polyester (Discontinued)

  • Mfr # 1100634
  • Zoro # G7824419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100634
Zoro #
G7824419
UPC #
00840779104932
Country of Origin
United States

Dimensions

Color and Size
Yellow - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Harness Buckle Material
Steel
Includes
Comfort Padding
Side D-Rings
Yes
Back D-Ring
Yes
Front D-Ring
Yes
Adjustable
Yes
Stretchable
No
Harness D-Ring Material
Steel
Tensile Strength
3600 lb.
Shoulder Strap Buckles
None
Subpelvic Strap
No
Hardware Material
Steel
Features
Built-in shoulder, back and leg comfort padding Protected labels, Equipped with Connected Safety ID Front D-ring Fixed back D-ring Rigid body belt and hip pad with side D-rings Tongue buckle leg straps Durable, lightweight polyester webbing Built-in lanyard keepers with break-away feature Revolver(TM) vertical torso adjusters Impact Indicator
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder, Waist
With Belt
Yes
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Yellow

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.