This item is Discontinued.

3M Dbi-Sala Full Body Harness, L, Polyester 1140087

Full Body Harness, L, Polyester (Discontinued)

  • Mfr # 1140087
  • Zoro # G1622669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140087
Zoro #
G1622669
UPC #
00840779154340
Country of Origin
United States

Dimensions

Color and Size
Blue - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Back D-Ring
Yes
Tensile Strength
3600 lb.
Subpelvic Strap
Yes
Harness D-Ring Material
Zinc Plated Steel
Front D-Ring
Yes
Harness Buckle Material
Steel
Adjustable
Yes
Side D-Rings
Yes
Stretchable
No
Shoulder Strap Buckles
None
Hardware Material
Steel
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
Padding Location
Back, Leg, Shoulder, Waist
Torso Adjustment
Mating
RFID Equipped
Yes
Harness Color
Blue
Webbing Coating
Uncoated
With Belt
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.