This item is Discontinued.

3M Dbi-Sala Full Body Harness, M, Polyester 1100531

Full Body Harness, M, Polyester (Discontinued)

  • Mfr # 1100531
  • Zoro # G1220305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100531
Zoro #
G1220305
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes

Description

Ironworker Harness Medium Vest Style, Specialty Working Conditions Not Applicable, Harness Sizing M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.