This item is Discontinued.

3M Dbi-Sala Full Body Harness, M, Polyester 1140002

Full Body Harness, M, Polyester (Discontinued)

  • Mfr # 1140002
  • Zoro # G1622020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140002
Zoro #
G1622020
UPC #
00840779153497
Country of Origin
United States

Dimensions

Color and Size
Blue - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
330 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Side D-Rings
No
Stretchable
No
Adjustable
Yes
Back D-Ring
Yes
Harness D-Ring Material
Zinc Plated Steel
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Front D-Ring
No
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
Hardware Material
Steel
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
With Belt
No
RFID Equipped
Yes
Torso Adjustment
Mating
Harness Color
Blue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, Metal Fabrication, ANSI Standards Met ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.