This item is Discontinued.

3M Dbi-Sala Full Body Harness, M, Polyester 1140158

Full Body Harness, M, Polyester (Discontinued)

  • Mfr # 1140158
  • Zoro # G1623201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140158
Zoro #
G1623201
UPC #
00840779155057
Country of Origin
United States

Dimensions

Color and Size
Gray - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit NEX(TM) Plus Comfort
Includes Padding
Yes
Stretchable
No
Back D-Ring
Yes
Harness Buckle Material
Steel
Tensile Strength
3600 lb.
Harness D-Ring Material
Aluminum Alloy
Subpelvic Strap
Yes
Adjustable
Yes
Side D-Rings
Yes
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Front D-Ring
No
Shoulder Strap Buckles
None
Hardware Material
Aluminum, Steel
Torso Adjustment
Cam
Harness Color
Gray
With Belt
Yes
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder, Waist
Webbing Coating
Uncoated
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.