This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Polyester 1100785

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # 1100785
  • Zoro # G0336458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100785
Zoro #
G0336458
UPC #
00840779103263
Country of Origin
United States

Dimensions

Color and Size
Yellow - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Includes
Body Belt and Hip Pad, Comfort Padding with Vent Windows
Side D-Rings
Yes
Tensile Strength
6000 lb.
Front D-Ring
No
Hardware Material
Steel
Back D-Ring
Yes
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Stretchable
No
Features
Built-in shoulder, back and leg comfort padding Fixed back D-ring Rigid body belt and hip pad with side D-rings Tech-Lite(TM) quick connect chest and leg straps Durable, lightweight polyester webbing Built-in lanyard keepers with break-away feature Revolver(TM) vertical torso adjusters Impact Indicator Protected labels, equipped with Connected Safety ID
Harness D-Ring Material
Steel
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Yellow
Webbing Coating
Uncoated
With Belt
Yes
Padding Location
Back, Leg, Shoulder, Waist

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.