This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Polyester 1108650

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # 1108650
  • Zoro # G1679352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1108650
Zoro #
G1679352
UPC #
00648250166161
Country of Origin
United States

Dimensions

Color and Size
Blue - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Stretchable
Yes
Tensile Strength
6000 lb.
Front D-Ring
Yes
Hardware Material
Forged Alloy Steel
Side D-Rings
Yes
Shoulder Strap Buckles
None
Subpelvic Strap
Yes
Back D-Ring
Yes
Includes
Belt with Back Pad, Removable Seat Sling
Features
back and leg comfort padding Parachute torso adjusters Protected labels, Built-in shoulder, equipped with Connected Safety IDBack D-ring Front D-ring Body belt/hip pad with side D-rings Removable seat sling with aluminum board and suspension D-rings Quick connect chest and leg straps Soft, lightweight webbing Anti-tear ballistic nylon Built-in reflective piping
Harness D-Ring Material
Steel
Padding Location
Back, Leg, Shoulder, Waist
With Belt
Yes
Harness Color
Blue
Webbing Coating
Uncoated
Torso Adjustment
Mating
RFID Equipped
Yes

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Hardware Material Steel, Series ExoFit(TM), Webbing Coating Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.