This item is Discontinued.

3M Dbi-Sala Full Body Harness, S, Polyester 1140085

Full Body Harness, S, Polyester (Discontinued)

  • Mfr # 1140085
  • Zoro # G1622599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140085
Zoro #
G1622599
UPC #
00840779154326
Country of Origin
United States

Dimensions

Color and Size
Blue - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) Plus Comfort
Includes Padding
Yes
Hardware Material
Steel
Stretchable
No
Tensile Strength
3600 lb.
Back D-Ring
Yes
Harness Buckle Material
Steel
Features
Integrated Easy-Link SRL Adapter Connects and Disconnect Personal SRLs
Shoulder Strap Buckles
None
Front D-Ring
Yes
Side D-Rings
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Zinc Plated Steel
Adjustable
Yes
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Blue
With Belt
Yes
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder, Waist

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.