3M Dbi-Sala

Full Body Harness, S, Repel(TM) Polyester


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Back D-Ring Yes
  • Harness Application General Use
  • Front D-Ring No
  • Webbing Material Polyester
  • Series Delta(TM)
See all product information

Product Information

Dimensions

Color and Size Yellow - S

Details

Back D-Ring Yes
Harness Application General Use
Item Full Body Harness
Front D-Ring No
Webbing Material Polyester
Series Delta(TM)
Leg Strap Buckles Tongue
Side D-Rings No
Harness Sizing S
Standards ANSI Z359.11
Weight Capacity 420 lb
Harness D-Ring Material Steel
Features Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels, Tongue Buckle Leg Strap Repels Webbing
Chest Strap Buckles Mating
Hardware Material Steel
D-Ring Locations Back
Harness Color Yellow
RFID Equipped Yes
Webbing Coating Uncoated
Harness Style Vest
Includes Padding No
With Belt No
Padding Location No Padding
Torso Adjustment Cam
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met ANSI Z359.11-2014

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI Z359.11-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.