3M Dbi-Sala
Full Body Harness, S, Repel(TM) Polyester
Mfr # 1113091
Zoro # G0616896
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Webbing Material Polyester
- Hardware Material Steel
- Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4
- Weight Capacity 420 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- KIMBERLY-CLARK Purple Nitrile Exam Gloves - 12", Purple, L, 10 PK (KCC50603)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 070)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- PALMER SAFETY Vest Style, S, Green/Black (H222101126SM)
- 3M Dbi-Sala Fall Protection