This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1103352

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1103352
  • Zoro # G1227409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103352
Zoro #
G1227409
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Yellow - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Chest Strap Buckles
None
Leg Strap Buckles
Tongue
Standards
OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Hardware Material
Steel
Features
Friction/Pass-Through Hip Connection. No-tangle design Stand-up back D-ring Front D-ring Body belt/hip pad with side D-rings Tool Pouch D-rings Seat sling with positioning D-rings Tongue buckle leg straps Parachute torso buckle Protected labels, equipped with Connected Safety ID
Harness D-Ring Material
Steel
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder, Waist
Torso Adjustment
Friction
Harness Color
Yellow
With Belt
Yes

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.