This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Polyester 1106103

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1106103
  • Zoro # G1258096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1106103
Zoro #
G1258096
UPC #
648250164419
Country of Origin
Multiple

Dimensions

Color and Size
Yellow - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1, ANSI Z359.3
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Harness D-Ring Material
Steel
Features
No-tangle design 18" back D-ring extension Body belt/hip pad with back D-ring Seat sling with positioning D-rings Tongue buckle leg straps Parachute torso buckles Protected labels, equipped with Connected Safety ID
Hardware Material
Steel
RFID Equipped
Yes
Harness Color
Yellow
Webbing Coating
Uncoated
With Belt
Yes
Torso Adjustment
Friction
Padding Location
Back, Leg, Shoulder, Waist

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.