This item is Discontinued.

No Product Image Available

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 1108682
  • Zoro # G0617438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1108682
Zoro #
G0617438
UPC #
648250163887
Country of Origin
United States

Dimensions

Color and Size
Blue - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Shoulder
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM)
Includes Padding
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Protected Labels
With Belt
No
RFID Equipped
Yes
Torso Adjustment
Mating
Harness Color
Blue
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Features Protected Labels, Hardware Material Steel, Series ExoFit(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.