3M Dbi-Sala

Full Body Harness, XL, Polyester


product price: $542.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stretchable No
  • Harness Application Climbing
  • Back D-Ring Yes
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Steel
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1112488
  • Zoro # G2145737
  • UPC #
    00840779109371
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Blue/Gray - XL

Details

Stretchable No
Harness Application Climbing
Harness Sizing XL
Back D-Ring Yes
Harness D-Ring Material Aluminum
Harness Buckle Material Steel
Chest Strap Buckles Quick-Connect
Side D-Rings No
Webbing Material Polyester
Weight Capacity 420 lb
Standards ANSI Z359.11
Shoulder Strap Buckles Parachute
Front D-Ring Yes
Series ExoFit STRATA(TM)
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Tensile Strength 3600 lb.
Item Full Body Harness
Adjustable Yes
Hardware Material Steel
Features Aluminum Dorsal D-ring Snap, Built-In Lanyard Keepers, Customizable Name Tag, EZ-Link SRL Adapter, Go Tech-Lite Aluminum Front D-Ring, Impact Indicator, Integrated Suspension Trauma Straps, PolarMesh Back Pad, Protected Labels, Repel Webbing, Tri-Lock Revolver
With Belt No
RFID Equipped Yes
Torso Adjustment Cam
Harness Color Blue/Gray
Harness Style Vest
Webbing Coating Uncoated
Padding Location Back, Leg, Shoulder
Includes Padding Yes
D-Ring Locations Back, Chest
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.