This item is Discontinued.

3M Dbi-Sala Full Body Harness, XL, Repel(TM) Polyester 1108128

Full Body Harness, XL, Repel(TM) Polyester (Discontinued)

  • Mfr # 1108128
  • Zoro # G0479757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1108128
Zoro #
G0479757
UPC #
648250163788
Country of Origin
United States

Dimensions

Color and Size
Orange - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Front, Shoulder
Harness Application
Oil and Gas
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
Yes
Front D-Ring
Yes
Side D-Rings
Yes
Back D-Ring
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Built-in Reflective Materials, Protected Labels
With Belt
Yes
Padding Location
Back, Leg, Shoulder, Waist
RFID Equipped
Yes
Webbing Coating
Uncoated
Torso Adjustment
Cam
Harness Color
Orange

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.