This item is Discontinued.

3M Dbi-Sala Full Body Harness, XS, Polyester 1140168

Full Body Harness, XS, Polyester (Discontinued)

  • Mfr # 1140168
  • Zoro # G1623253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140168
Zoro #
G1623253
UPC #
840779155149
Country of Origin
United States

Dimensions

Harness Size
XS
Color and Size
Gray - XS

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Application
Climbing
Harness Style
Vest
Weight Capacity
420 lb.
Color
Gray
Includes Padding
Yes
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
ExoFit NEX(TM) Plus Comfort
Webbing Material
Polyester
Features
Integrated Easy-Link SRL Adapter Connects and Disconnects Personal SRLs, Reflective Material Enhances Visibility in Low-Light Conditions
Side D-Rings
Yes
Standards
ANSI Z359.11,OSHA 1910.140,OSHA 1926.502
Back D-Ring
Yes
Webbing Materials
Polyester
Tensile Strength
3600 lb.
Front D-Ring
Yes
Adjustable
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Aluminum Alloy
Hardware Material
Aluminum, Steel
Stretchable
No
Shoulder Strap Buckles
None
Brand and Series
3M DBI-Sala ExoFit NEX(TM) Plus Comfort
Harness Color
Gray
With Belt
Yes
Webbing Coating
Uncoated
RFID Equipped
Yes
Torso Adjustment
Cam
D-Ring Locations
Back, Front, Side
Padding Location
Back, Leg, Shoulder, Waist
Industry
Wind Energy
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Safety Features
Belt, Seat Sling

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.