ExoFit(TM) X100 Fall Protection Harness, L, 420 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1401117

  • Zoro # G203953025


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1401117
Zoro #
G203953025
UPC #
648250190067
Country of Origin
United States

Dimensions

Color and Size
Gray - L

Details

Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
With Belt
No
Torso Adjustment
Revolver
Webbing Coating
Polyester
Harness Color
Gray
Hardware Material
Aluminum, Steel
RFID Equipped
Yes
Harness D-Ring Material
Steel
Padding Location
Back
Industry
Construction, General Industry, General Manufacturing, Transportation
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.