ExoFit(TM) X100 Fall Protection Harness, XS, 420 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1401155

  • Zoro # G903953189


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
General Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1401155
Zoro #
G903953189
UPC #
648250198308
Country of Origin
United States

Dimensions

Color and Size
Gray - XS

Details

Item
Fall Protection Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X100
Includes Padding
Yes
Hardware Material
Aluminum, Steel
Harness Buckle Material
Zinc Plated Steel
Harness D-Ring Material
Steel
With Belt
Yes
Padding Location
Back, Leg, Waist
Subpelvic Strap
Yes
D Ring Material
Zinc Plated Steel
Buckle Type
Torso: Revolving
Features
Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
D Ring Locations
Back, Front, Hip
Harness Color
Gray
RFID Equipped
Yes
Webbing Coating
Polyester
Torso Adjustment
Revolver
Material
Seat Cushion: Polyester; Belt: Polyester
Industry
Tower Climbing, Wind Energy
ANSI Standards Met
ANSI Z359.11
Safety Features
Belt
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Tower Climbing, Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.