Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifeline, 200 ft., 310 lb. Weight Capacity

  • Mfr # 1202900

  • Zoro # G0620028


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Length
200 ft.
Weight Capacity
310 lb.
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202900
Zoro #
G0620028
UPC #
840779076253
Country of Origin
United States

Dimensions

Length
200 ft.

Details

Item
Lifeline
Weight Capacity
310 lb.
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502

Description

200Ft 5/8 Rope Lifeline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.