Shop HONEYWELL MILLER
See all product information
Create Account
Miller TurboLite(TM)+ T-BAK Self-Retracting Lifeline, Snap Hook, Stainless Steel, 1 Leg(s)
- Mfr # MTL-OTB1-64/9FT
- Zoro # G116175019
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Series
Miller TurboLite(TM)+ T-BAK
Anchorage End Connection Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OTB1-64/9FT
- Zoro #
- G116175019
- UPC #
- 612230305567
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Snap Hook
- Harness End Connection Material
- Stainless Steel
- Number of Legs
- 1
- Series
- Miller TurboLite(TM)+ T-BAK
- Anchorage End Connection Material
- Aluminum
- Lifeline Material
- Polyester, Web
- ANSI SRL Class (2021)
- Class 1
- Anchoring Location
- Overhead Only
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- CeANSI Z359.14-2021
- Weight Capacity - Leading Edge Application
- 420 lb
- Minimum User Weight
- 130 lb
- RFID Equipped
- No
- Anchorage End Connection Type
- Quick-Connect
- Sealed
- No
Dimensions
- Lifeline Length
- 9 ft
Description
Self-Retracting Lifeline
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.