Zoro Homepage

Lifeline Assembly, 75 ft., White

  • Mfr # 1202823

  • Zoro # G1228495


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length
75 ft.
Weight Capacity
310 lb.
Color
White
Material
Polyester/Polypropylene Blend
Standards
1926.502, ANSI A10.32, OSHA 1910.66, Z359.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202823
Zoro #
G1228495
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft.
Rope Diameter
5/8 in

Details

Item
Lifeline Assembly
Weight Capacity
310 lb.
Color
White
Material
Polyester/Polypropylene Blend
Standards
1926.502, ANSI A10.32, OSHA 1910.66, Z359.1
Anchorage End Connection
Snap Hook
Hardware Material
Steel
Installation
Temporary
For Use With
Rope Grabs
Tensile Strength
5,000 lb
Workers per System
1
Includes
Rope Lifeline: 2 Snap Hooks
Rope Lifeline Component
Rope Lifeline
Rope End Style
Snap Hook
Lifeline Material
Polyester, Polypropylene
Lifeline Attachment Points
Dual Snap Hook

Description

Vertical Rope Lifeline,Dual Snap Hook, Color White, Weight Capacity 310 lb, Standards 1926.502, ANSI A10.32, OSHA 1910.66, Z359.1, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 75 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline: 2 Snap Hooks, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.