Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D23 (Discontinued)
- Mfr # 1001397
- Zoro # G0379185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1001397
Zoro #
G0379185
UPC #
00648250172797
Country of Origin
United States
Dimensions
Size
D23
Maximum Waist Size
46"
Minimum Waist Size
38"
Fits Waist Sizes
38" to 46"
Details
Item
Lineman Belt
Number of D-Rings
2
Includes Padding
Yes
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Top Grain Leather
Buckle Type
Tongue
Belt Material
Leather
Includes
Tongue Buckle Belt Strap
Standards
ASTM F887, OSHA 1910.66, OSHA 1926.502
Number of Anchor Points
4
D-Ring Style
Full Floating
Weight Capacity
310 lb.
Features
Built-in contoured comfort and support seat,Unique design moves center of gravity upward,Rolled edges add durability and comfort at the hips,Tongue buckle style body belt
Brand and Series
3M DBI-SALA SEAT-BELT(TM)
Color
Black
Series
SEAT-BELT(TM)
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Lineman Belt, Minimum Waist Size 38 in, Size 23D, Buckle Type Tongue, Belt Material Leather, Color Black, Includes Padding Yes, Maximum Waist Size 46 in, Weight Capacity 310 lb, Number of D-Rings 2, ASTM Standards Met ASTM F887, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, D-Ring Style Full Floating, Features Built-in Contoured Comfort and Support Seat, Design moves Center of Gravity Upward, Rolled Edges, Hardware Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.