Shop 3M DBI-SALA
See all product information
Create Account
Nano-Lok Self-Retracting Lifeline, 11 ft Length, Carabiner, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3100264
- Zoro # G810457497
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft
Weight Capacity
420 lb
Color
Black
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100264
- Zoro #
- G810457497
- UPC #
- 00648250243909
- Country of Origin
- United States
Dimensions
- Length
- 11 ft
- Lifeline Length
- 11 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Black
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Nano-Lok
- Anchorage End Connection
- Snap Hook
- Visual Load Indicator
- Yes
- SRL Housing Material
- Nylon Thermoplastic
- Anchoring Location
- Overhead Only
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Steel
- ANSI SRL Type
- SRL
- Anchorage End Connection Type
- Snap Hook
- ANSI Standards Met
- ANSI Z359.14-2021
- Lifeline Material
- Synthetic Fiber
- Wire Color
- Black
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.