Shop 3M DBI-SALA
See all product information
Create Account
Nano-Lok Self-Retracting Lifeline, 15 ft. Length, Swivel Snap Hook, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3500091
- Zoro # G310866089
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Length
15 ft.
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500091
- Zoro #
- G310866089
- UPC #
- 00648250243855
- Country of Origin
- United States
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Blue
- Harness End Connection
- Swivel Snap Hook
- Number of Legs
- 1
- Series
- Nano-Lok
- Anchorage End Connection
- Carabiner
- ANSI Standards Met
- ANSI Z359.14-2021
- Replaceable Lifeline
- Yes
- Lifeline Material
- Stainless Steel
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Anchorage End Connection Material
- Stainless Steel
- SRL Housing Material
- Nylon Thermoplastic
- Rescue Method
- Assisted
- Anchorage End Connection Type
- Carabiner
- Rescue Mode
- Lower, Raise
- Anchoring Location
- Overhead Only
- RFID Equipped
- Yes
- ANSI SRL Class (2021)
- Class 1
- ANSI SRL Class (2014)
- Class A, Class B
- Wire Color
- Blue
Dimensions
- Length
- 15 ft.
- Lifeline Length
- 15 ft
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 15 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok, Rebar Hook Gate Opening Size Not Applicable, ANSI Standards Met ANSI Z359.14-2021, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.