DBI-SALA Nano-Lok Self-Retracting Lifeline, 50 in Length, Snap Hook, Steel, 2 Leg(s)

  • Mfr # 3500287

  • Zoro # G310437180


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

Length
50 in
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500287
Zoro #
G310437180
UPC #
00648250243558
Country of Origin
United States

Dimensions

Length
50 in
Lifeline Width
1 1/4 in
Lifeline Length
9 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
DBI-SALA Nano-Lok
Anchorage End Connection
Snap Hook, Tie-Back
Visual Load Indicator
Yes
Anchoring Location
Overhead or Foot Level
RFID Equipped
Yes
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Class (2021)
Class 2
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Assisted
Lifeline Material
Kevlar
Anchorage End Connection Material
Aluminum, Stainless Steel
Replaceable Lifeline
Yes
Minimum User Weight
130 lb
Anchorage End Connection Type
Quick-Connect
Rescue Mode
Lower, Raise
Sealed
Yes

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Aluminum, Stainless Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA Nano-Lok, ANSI Standards Met ANSI/ASSP Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.