DBI-SALA Nano-Lok Self-Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 310 lb Weight Capacity
- Mfr # 2000045
- Zoro # G812041854
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000045
- Zoro #
- G812041854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 11 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Blue
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Aluminum
- Number of Legs
- 1
- Series
- DBI-SALA Nano-Lok
- Anchorage End Connection
- Cab Mount Bracket
- Lifeline Material
- HPPE
- Anchoring Location
- Overhead Only
- Rescue Method
- Self
- Anchorage End Connection Type
- Cab Mount Bracket
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Stainless Steel
Description
Self-Retracting Lifeline, Sealed Not Applicable, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 11 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Not Applicable, Weight Capacity 310 lb, Series DBI-SALA Nano-Lok, Rescue Method Self
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.