Shop SENSEAR
See all product information
Create Account
Headset / Earplugs Hard Case
- Mfr # HSG00003
- Zoro # G714591235
product price:Â
$
49.99
/ea
Key Features
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; SP1R, SP1R-IS, and smartPlugâ„¢ earplugs
Includes
Hard case
Color
Black
Overall Width
13.58 in
Overall Depth
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSG00003
- Zoro #
- G714591235
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Overall Width
- 13.58 in
- Overall Depth
- 5.71 in
- Overall Length
- 13.39 in
Details
- For Use With
- SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; SP1R, SP1R-IS, and smartPlugâ„¢ earplugs
- Includes
- Hard case
- Color
- Black
- Features
- Holds one Headband, Behind-the-Neck, or Helmet Mount headset with accessories like your charger and replacement parts like ear cushions and more, Great for carrying your headset to the jobsite and keeping everything in one place
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.